Sutton 9-7/16 in. Wall Mount Toilet Tissue Holder in Polished Nickel

Part #N35-28/15  |  Item #4070845  |  Manufacturer Part #35-28/15

$ 199.10 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Includes Installation Hardware
  • Complements Sutton product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Sutton

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 2-3/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 9-7/16 in

Material: Brass

Mount Type: Wall

Width: 3-5/16 in