Single Handle Pressure Balancing Valve Trim in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Sutton Single Handle Pressure Balancing Valve Trim in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Sutton Single Handle Pressure Balancing Valve Trim in Polished Nickel - Natural

  • Fast #
  • Part #N4-2454BP/15
  • Item #4072200
  • Manufacturer Part #4-2454BP/15
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Available in 27 unique Finishes
  • ADA compliant lever handle assembly options for control valve
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Sutton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
4-1/16 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No