Newport Brass

Sutton Pressure Balancing Tub and Shower Trim Plate with Single Lever Handle in Polished Chrome

Part #N4-2452BP/26  |  Manufacturer Part #4-2452BP/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Sutton

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

Faucet Connection: NPT

Faucet Height: 7-1/2 in

Height: 7-1/2 in

IAPMO Listed: Yes

Length: 4-1/16 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 4-1/16 in

Sink Material: Brass

Valve Size: [1 in, 1/2 in]

WaterSense Labeled: No

Width: 7-1/2 in