Round Closed Towel Ring in Polished Nickel

You last purchased this on
 
Newport Brass

Sutton Round Closed Towel Ring in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Sutton Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #N35-09/15
  • Item #4073593
  • Manufacturer Part #35-09/15
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Single-post, horizontal pivot design with hanging, closed ring
  • Available in 27 unique Finishes
  • Complements Sutton product series
  • Includes Installation Hardware
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Sutton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Material:
Brass
Mount Type:
Wall
Ring Type:
Closed
Shape:
Round