Newport Brass

Sutton Wall Mount Pressure Balancing Trim Plate with Single Lever Handle for 1-594 and 1-684 Rough Valves in Oil Rubbed Bronze - Hand Relieved

Part #N4-2454BP/ORB  |  Manufacturer Part #4-2454BP/ORB

Color/Finish:
Oil Rubbed Bronze - Hand Relieved

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • ADA compliant lever handle assembly options for control valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-594 and 1-684 Rough Valves

CSA Certified: CSA B125.1

Collection: Sutton

Color Finish: Oil Rubbed Bronze - Hand Relieved

Color Finish Category: Bronze Tones

Depth: 4-1/16 in

Diameter: 7-1/2 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No