Newport Brass Taft 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Oil Rubbed Bronze - Hand Relieved

N2940-5603/ORB

Manufacturer Part #: 2940-5603/ORB

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4-3/8 in
Collection
Taft
Faucet Connection
OD Tube
Faucet Connection Size
1/4 in
Faucet Mount
Deck Mount
Flow Rate
1 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Reach
4-3/4 in
Spout Type
High Arc
Trim Only
No
UL Listed
No
Width
5-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday