Newport Brass

Taft 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Polished Gold - PVD

Part #N2940-5603/24  |  Manufacturer Part #2940-5603/24

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4-3/8 in

Collection: Taft

Faucet Connection: OD Tube

Faucet Connection Size: 1/4 in

Faucet Mount: Deck Mount

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Spout Reach: 4-3/4 in

Spout Type: High Arc

Trim Only: No

UL Listed: No

Width: 5-1/8 in