Newport Brass

Taft 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Stainless Steel - PVD

Part #N2940-5603/20  |  Manufacturer Part #2940-5603/20

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4-3/8 in

Collection: Taft

Color Finish: Stainless Steel - PVD

Color Finish Category: Stainless Steel

Faucet Connection: OD Tube

Faucet Connection Size: 1/4 in

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Spout Height: 6-3/4 in

Spout Reach: 4-3/4 in

Spout Type: High Arc

Trim Only: No

UL Listed: No

Width: 5-1/8 in