1 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Biscuit
Taft 1 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Quarter-turn washerless ceramic disc valve cartridge
- Available in 27 unique Finishes
- 4-3/4” (12.1 cm) spout reach (c-c)
- Spout assembly with integral supply hoses
- 6-3/4" (17.1 cm) spout height at outlet
- Spring-loaded, normally closed lever handle
- Hot Water Tank Item #5-036 sold separately
- *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
- 1 gallon (3.6 liters) per minute maximum flow rate
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Taft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Faucet Connection:
- OD Tube
- Faucet Connection Size:
- 1/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 6-11/16 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- High Arc
- Trim Only:
- No
- UL Listed:
- No