13 oz. Deck Mount Push Down Soap or Lotion Dispenser in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Taft 13 oz. Deck Mount Push Down Soap or Lotion Dispenser in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Taft 13 oz. Deck Mount Push Down Soap or Lotion Dispenser in Oil Rubbed Bronze

  • Fast #
  • Part #N2940-5721/10B
  • Item #7384258
  • Manufacturer Part #2940-5721/10B
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • One piece cast spout design
  • Available in 27 unique Finishes
  • 1-3/4" (4.4 cm) spout height at outlet
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • Enhanced dispensing volume pump
  • Base with integral O-ring deck seal
  • Complements Taft Series
  • 3-3/4" (9.5 cm) spout reach (c-c)
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
8 oz
Collection:
Taft
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-3/8 in
Handle Type:
Push Down
Height:
2-5/8 in
Installation Type:
Deck Mount
Length:
10-7/8 in
Material:
Brass
Number of Holes:
1 Hole
Spout Height:
1-3/4 in
Spout Reach:
3-3/4 in
UL Listed:
No