13 oz. Deck Mount Push Down Soap or Lotion Dispenser in Polished Nickel - Natural
Taft 13 oz. Deck Mount Push Down Soap or Lotion Dispenser in Polished Nickel - Natural
Frequently Purchased Together
Product Details
- Solid Brass Construction
- One piece cast spout design
- Available in 27 unique Finishes
- 1-3/4" (4.4 cm) spout height at outlet
- Removable spout for above deck refilling
- 13 fluid oz. (384 ml) capacity bottle included
- Enhanced dispensing volume pump
- Base with integral O-ring deck seal
- Complements Taft Series
- 3-3/4" (9.5 cm) spout reach (c-c)
Specifications
- ADA Compliant:
- No
- Capacity:
- 8 oz
- Collection:
- Taft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-3/8 in
- Handle Type:
- Push Down
- Height:
- 2-5/8 in
- Installation Type:
- Deck Mount
- Length:
- 10-7/8 in
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-3/4 in
- Spout Reach:
- 3-3/4 in
- UL Listed:
- No