13 oz. Deck Mount Push Down Soap or Lotion Dispenser in Stainless Steel - PVD

You last purchased this on
 
Newport Brass

Taft 13 oz. Deck Mount Push Down Soap or Lotion Dispenser in Stainless Steel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Taft 13 oz. Deck Mount Push Down Soap or Lotion Dispenser in Stainless Steel - PVD

  • Fast #
  • Part #N2940-5721/20
  • Item #7384021
  • Manufacturer Part #2940-5721/20
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • One piece cast spout design
  • Available in 27 unique Finishes
  • 1-3/4" (4.4 cm) spout height at outlet
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • Enhanced dispensing volume pump
  • Base with integral O-ring deck seal
  • Complements Taft Series
  • 3-3/4" (9.5 cm) spout reach (c-c)
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
8 oz
Collection:
Taft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Diameter:
2-3/8 in
Handle Type:
Push Down
Height:
2-5/8 in
Installation Type:
Deck Mount
Length:
10-7/8 in
Material:
Brass
Number of Holes:
1 Hole
Spout Height:
1-3/4 in
Spout Reach:
3-3/4 in
UL Listed:
No