5/8 x 7/8 in. Air Gap Kit in Uncoated Polished Brass - Living
Taft 5/8 x 7/8 in. Air Gap Kit in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid brass cap
- Available in 27 unique Finishes
Specifications
- Air Gap Application:
- Vertical
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Taft
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Diameter:
- 2 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- Height:
- 2-11/16 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Product Type:
- Kit
- Weight:
- 0.75 lb