Newport Brass Taft in Antique Nickel Hot and Cold Water Dispenser
N2940-5603/15A
Manufacturer Part #: 2940-5603/15A
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Taft
- Dispenser Only
- Yes
- Faucet Connection
- OD Tube
- Faucet Connection Size
- 1/4 in
- Faucet Height
- 9-1/2 in
- Faucet Material
- Brass
- Faucet Mount
- Deck Mount
- Faucet Valve Type
- Quarter Turn Ceramic Disc, Washerless
- GSA Approved
- No
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Maximum Deck Thickness
- 3-5/8 in
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Number of Handles
- Two Handle
- Number of Holes
- 1 Hole
- Reverse Osmosis Compatible
- No
- Spout Reach
- 4-3/4 in
- Spout Type
- High Arc
- Trim Only
- No
- UL Listed
- No
- Width
- 5-3/25 in
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday