Newport Brass Taft in French Gold - PVD Hot and Cold Water Dispenser

N2940-5603/24A

Manufacturer Part #: 2940-5603/24A

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Taft
Dispenser Only
Yes
Faucet Connection
OD Tube
Faucet Connection Size
1/4 in
Faucet Height
9-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
Flow Rate
1 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Deck Thickness
3-5/8 in
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
No
Spout Reach
4-3/4 in
Spout Type
High Arc
Trim Only
No
UL Listed
No
Width
5-3/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday