Satin Nickel - PVD Hot and Cold Water Dispenser

You last purchased this on
 
Newport Brass

Taft Satin Nickel - PVD Hot and Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Taft Satin Nickel - PVD Hot and Cold Water Dispenser

  • Fast #
  • Part #N2940-5603/15S
  • Item #7380532
  • Manufacturer Part #2940-5603/15S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Available in 27 unique Finishes
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • Spout assembly with integral supply hoses
  • 6-3/4" (17.1 cm) spout height at outlet
  • Spring-loaded, normally closed lever handle
  • Hot Water Tank Item #5-036 sold separately
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-5/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-3/4 in
Spout Reach:
4-3/4 in
Spout Type:
High Arc
UL Listed:
No
Width:
5-3/25 in