Newport Brass

Taft in Uncoated Polished Brass - Living Hot and Cold Water Dispenser

Part #N2940-5603/03N  |  Manufacturer Part #2940-5603/03N

Color/Finish:
Uncoated Polished Brass - Living

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Taft

Dispenser Only: Yes

Faucet Connection: OD Tube

Faucet Connection Size: 1/4 in

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-5/8 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: No

Spout Reach: 4-3/4 in

Spout Type: High Arc

Trim Only: No

UL Listed: No

Width: 5-3/25 in