Single Handle Pull Down Bar Faucet in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Taft Single Handle Pull Down Bar Faucet in Satin Bronze - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Taft Single Handle Pull Down Bar Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N2940-5223/10
  • Item #7384764
  • Manufacturer Part #2940-5223/10
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Available in 27 unique Finishes
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Independent rotational and pivoting lever handle elements
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • 8-9/16” (21.7 cm) spout reach (c-c)
  • 7-13/16” (19.8 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-13/16 in
Spout Reach:
8-9/16 in
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No