Single Handle Pull Down Kitchen Faucet in Antique Brass

You last purchased this on
 
Newport Brass

Taft Single Handle Pull Down Kitchen Faucet in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Taft Single Handle Pull Down Kitchen Faucet in Antique Brass

  • Fast #
  • Part #N2940-5103/06
  • Item #7383697
  • Manufacturer Part #2940-5103/06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Available in 27 unique Finishes
  • 9-7/8” (25.1 cm) spout height at outlet
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Two-function, toggle-control spray engine with solid brass housing
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • For single hole configurations
  • 8-9/16” (21.7 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-43/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-79/100 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-31/100 in
Spout Reach:
8-29/50 in
Spout Type:
High Arc
Spray Type:
Multifunction
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No