Single Handle Pull Down Kitchen Faucet in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Taft Single Handle Pull Down Kitchen Faucet in Satin Bronze - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Taft Single Handle Pull Down Kitchen Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N2940-5103/10
  • Item #7383661
  • Manufacturer Part #2940-5103/10
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Available in 27 unique Finishes
  • 9-7/8” (25.1 cm) spout height at outlet
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Two-function, toggle-control spray engine with solid brass housing
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • For single hole configurations
  • 8-9/16” (21.7 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-7/8 in
Spout Reach:
9-5/16 in
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No