Single Handle Pull Down Kitchen Faucet in Weathered Brass

You last purchased this on
 
Newport Brass

Taft Single Handle Pull Down Kitchen Faucet in Weathered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Taft Single Handle Pull Down Kitchen Faucet in Weathered Brass

  • Fast #
  • Part #N2940-5103/03W
  • Item #7384207
  • Manufacturer Part #2940-5103/03W
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Available in 27 unique Finishes
  • 9-7/8” (25.1 cm) spout height at outlet
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Two-function, toggle-control spray engine with solid brass housing
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • For single hole configurations
  • 8-9/16” (21.7 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Euro-motion Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-7/8 in
Spout Reach:
9-5/16 in
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No