Two Handle Lever Pot Filler in English Bronze

You last purchased this on
 
Newport Brass

Taft Two Handle Lever Pot Filler in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Taft Two Handle Lever Pot Filler in English Bronze

  • Fast #
  • Part #N2940-5503/07
  • Item #7384907
  • Manufacturer Part #2940-5503/07
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Brass valve bodies
  • Available in 27 unique Finishes
  • 4-3/8” (11.1 cm) spout height from wall inlet center
  • ADA compliant lever handles
  • Double-pivot spout with aerated flow
  • Two-valve, inlet/outlet flow control design
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3-9/16” (9.0 cm) pivoting inlet valve offset (wall-center)
  • 24-15/16” (63.3 cm) pivoting spout reach from inlet valve (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Pot Filler
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
4-3/8 in
Spout Reach:
24-15/16 in
Spout Type:
Double-Pivot
UL Listed:
No