Wall Mount Pot Filler in Satin Gold - PVD

You last purchased this on
 
Newport Brass

Taft Wall Mount Pot Filler in Satin Gold - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Taft Wall Mount Pot Filler in Satin Gold - PVD

  • Fast #
  • Part #N2940-5503/24S
  • Item #7384359
  • Manufacturer Part #2940-5503/24S
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Gold - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Brass valve bodies
  • Available in 27 unique Finishes
  • 4-3/8” (11.1 cm) spout height from wall inlet center
  • ADA compliant lever handles
  • Double-pivot spout with aerated flow
  • Two-valve, inlet/outlet flow control design
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3-9/16” (9.0 cm) pivoting inlet valve offset (wall-center)
  • 24-15/16” (63.3 cm) pivoting spout reach from inlet valve (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold - PVD
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Pot Filler
Faucet Valve Type:
Ceramic Disc, Washerless
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
4-3/8 in
Spout Reach:
24-15/16 in
Spout Type:
Double Jointed
UL Listed:
No