0 items

Newport Brass Aylesbury Tank Lever and Faucet Handle

N2-645

Color Finish

Starting at $123.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Aylesbury
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Material
Brass
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday