0 items

Newport Brass Rite-Temp® Tank Lever Handle

N2-116

Color Finish

Starting at $50.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass
  • Lifetime warranty on finish to original purchaser
  • Ten year warranty on Satin Nickel finish to original purchaser
  • lever handles

SPECIFICATIONS

ADA Compliant
Yes
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rite-Temp®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
PEX
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
1 in
IAPMO Listed
No
Length
2 in
Material
Brass
WaterSense Labeled
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday