Trip Lever in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Trip Lever in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Trip Lever in Polished Nickel - Natural

  • Fast #
  • Part #N6-505/15
  • Item #3872935
  • Manufacturer Part #6-505/15
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Handles sold separately
  • Available in 27 unique Finishes
  • Works with insulated tanks (5/8" maximum)
  • Rotates into a front, side or angled position, making it compatible with virtually all toilets.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Type:
Trip Lever
Number of Handles:
Single Handle
UL Listed:
No
WaterSense Labeled:
No