0 items

Newport Brass Secant Thermostatic Shower System Trim with Single Lever Handle

N3-2044TS

Color Finish

Starting at $464.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in 26 unique finishes
  • Coordinates with 19 series accessories (19-02, 19-09, 19-13, 19-28) and 16 series grab bars (16-37 and 16-38)

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Secant
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday