0 items

Newport Brass Alveston Toilet Paper Holder

N13-28

Color Finish

Starting at $165.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double post toilet tissue holder
  • Lifetime warranty on Oil Rubbed Bronze and Polished Chrome finish to original
  • Ten year warranty on Antique Brass and Satin Nickel finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
Collection
Alveston
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-5/8 in
Material
Brass
Width
8-63/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday