0 items

Newport Brass Sutton Toilet Paper Holder

N35-27

Color Finish

Starting at $140.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complements Sutton product series
  • Shown in Polished Chrome
  • Single-post, open roller design
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
Collection
Sutton
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3-5/16 in
Installation Type
Wall Mount
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday