0 items

Newport Brass Bevelle Towel Ring

N29-09

Color Finish

Starting at $96.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complements Bevelle product series
  • Finish warranted as long as the original purchaser owns their home
  • Single-post, horizontal pivot design with hanging, closed ring

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bevelle
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday