Traditional 36 in. Slide Bar with Adjustable Handshower Holder in Satin Nickel

Part #N294-1/15S  |  Item #4235086  |  Manufacturer Part #294-1/15S

$ 539.42 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • 36" Long

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 6-1/2 in

Faucet Material: Brass

Height: 6-1/2 in

IAPMO Listed: No

Length: 36 in

Material: Brass

NSF Certified: No

Trim Only: No

Type: Slide Bar with Adjustable Handshower Holder

WaterSense Labeled: No

Width: 4 in