Brass Hand Shower Holder in Forever Brass - PVD

You last purchased this on
 
Newport Brass

Traditional Brass Hand Shower Holder in Forever Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Traditional Brass Hand Shower Holder in Forever Brass - PVD

  • Fast #
  • Part #N287/01
  • Item #553085
  • Manufacturer Part #287/01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forever Brass - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Traditional
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Diameter - Inside 1:
1-1/2 in
Diameter - Outside:
2-3/8 in
Faucet Part Type:
Hand Shower Holder
Installation Type:
Wall Mount
Length:
3-15/16 in
Material:
Brass