Solid Brass Supply Elbow in Flat Black

You last purchased this on
 
Newport Brass

285-1 Series Solid Brass Supply Elbow in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

285-1 Series Solid Brass Supply Elbow in Flat Black

  • Fast #
  • Part #N285-1/56
  • Item #3870455
  • Manufacturer Part #285-1/56
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Traditional Style
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Handshower Hose
Collection:
285-1 Series
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
2 in
End Connection 1:
NPT
End Connection 2:
NPSM
End Connections:
NPT x NPSM
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Material:
Brass