Traditional Hand Shower Supply Elbow in Polished Chrome

Part #N285-1/26  |  Item #3870300  |  Manufacturer Part #285-1/26

$ 71.40 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Part Type: Hand Shower Parts

Hose Included: No

IAPMO Listed: No

NSF Certified: No

Pause Control: No

Trim Only: No

WaterSense Labeled: No