Multi Function Hand Shower in Antique Brass

You last purchased this on
 
Newport Brass

Multi Function Hand Shower in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Multi Function Hand Shower in Antique Brass

  • Fast #
  • Part #N280N/06
  • Item #4233610
  • Manufacturer Part #280N/06
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Traditional style
  • Available in 27 unique Finishes
  • 1/2 in NPT inlet elbow fitting
  • Rubber nozzles facilitate easy cleaning
  • Hand shower incorporates twin back-check valves
  • 3-spray modes: spray, rain & massage
  • Multifunction engine with 3 spray modes
  • 4 in (10.2 cm) showerhead diameter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
8-15/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4-3/10 in
Hand Shower Flow Rate:
1.8 gpm
Height:
10-4/5 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
Showerhead Function:
Multi
Spray Type:
Full, Massage, Rain
Style:
Traditional
Supply Lines Included:
Yes
WaterSense Labeled:
Yes