Multi Function Hand Shower in Forever Brass - PVD

You last purchased this on
 
Newport Brass

Multi Function Hand Shower in Forever Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Multi Function Hand Shower in Forever Brass - PVD

  • Fast #
  • Part #N280E/01
  • Item #3870718
  • Manufacturer Part #280E/01
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forever Brass - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Traditional Styling
  • Available in 27 unique Finishes
  • Handshower incorporates twin back-check valves
  • 3-Spray modes: Spray, Rain & Massage
  • Rubber nozzles facilitate easy cleaning
  • Multi-function engine with 3 spray modes
  • ADA compliant slide bar adjustment handle
  • 4" (10.2 cm) showerhead diameter
  • 1/2" NPT inlet elbow fitting
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
Length:
35-1/2 in
Pause Control:
No
Product Type:
Slide Bar Hand Shower
Showerhead Function:
Multi
Spray Type:
Rain, Massage
UL Listed:
No
WaterSense Labeled:
Yes
Width:
4-5/16 in