Multi Function Hand Shower in Polished Chrome
Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Traditional Styling
- Available in more than 20 decorative finishes
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
- 1/2" NPT inlet elbow fitting
- 4" (10.2 cm) showerhead diameter
- Rubber nozzles facilitate easy cleaning
- Multi-function engine with 3 spray modes: Spray, Rain, & Massage
- 36" Slide Bar
- ADA compliant slide bar adjustment handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-11/20 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 38-7/20 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-3/10 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 38-7/20 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 6-21/50 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 35-1/2 in
- Spray Type:
- Rain, Massage
- WaterSense Labeled:
- Yes
- Width:
- 5-11/20 in