Multi Function Hand Shower in Polished Chrome
Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Traditional styling
- Available in 27 unique Finishes
- 1/2" NPT inlet elbow fitting
- Rubber nozzles facilitate easy cleaning
- Handshower incorporates twin back-check valves
- 3-Spray modes: Spray, Rain & Massage
- Multifunction engine with 3 spray modes
- 4" (10.2 cm) showerhead diameter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 8-15/16 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain, Full
- WaterSense Labeled:
- Yes