Traditional Single Function Hand Shower in Forever Brass - PVD

Part #N280D/01  |  Item #563846  |  Manufacturer Part #280D/01

$ 578.80 EACH
(Pricing is for Forever Brass - PVD)

Color/Finish:
Forever Brass - PVD

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • Single function spray
  • Finished spray surface
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 2" (5.1 cm) showerhead diameter

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Traditional

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Diameter: 2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 25-3/8 in

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Height: 25-3/8 in

IAPMO Listed: Yes

Length: 10-9/16 in

NSF Certified: No

Product Type: Slide Bar Hand Shower

Showerhead Function: Single

WaterSense Labeled: Yes