Newport Brass
Traditional Single Function Hand Shower in Polished Chrome
Part #N281/26 | Item #565281 | Manufacturer Part #281/26
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Traditional styling
- Single function spray
- Finished spray surface
- Incorporates twin back-check valves
- 1/2" NPSM inlet fitting
- 2" (5.1 cm) showerhead diameter
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Traditional
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 2-1/16 in
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Height: 7-3/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Flow Rate: 2.0 gpm
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 1.8 gpm
Hose Included: No
IAPMO Listed: Yes
Length: 7-3/8 in
NSF Certified: No
Pause Control: No
Showerhead Function: Single
Spray Type: Full
Trim Only: No
WaterSense Labeled: Yes
Width: 2 in