Single Function Hand Shower in Polished Nickel - Natural (Shower Hose Sold Separately)
Single Function Hand Shower in Polished Nickel - Natural (Shower Hose Sold Separately)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Traditional style
- Available in 27 unique Finishes
- 2 in (5.1 cm) showerhead diameter
- Incorporates twin back-check valves
- 1/2 in NPSM inlet fitting
- Finished spray surface
- Single function spray
- 1.8 gpm (6.8 LPM) Max
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- EPA Compliant:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-3/8 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 2-2/25 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 7-11/25 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- WaterSense Labeled:
- Yes