Traditional Single Function Hand Shower in Satin Nickel - PVD

Part #N280D/15S  |  Item #1392839  |  Manufacturer Part #280D/15S

$ 578.80 EACH
(Pricing is for Satin Nickel - PVD)

Color/Finish:
Satin Nickel - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • Single function spray
  • Finished spray surface
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 2" (5.1 cm) showerhead diameter

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Traditional

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Green: [Yes, WaterSense]

Hand Shower Diameter: 2 in

Hand Shower Flow Rate: 1.8 gpm

Hose Included: Yes

IAPMO Listed: Yes

Pause Control: No

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: Yes