Single Function Showerhead in English Bronze

You last purchased this on
 
Newport Brass

Traditional® Single Function Showerhead in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Traditional® Single Function Showerhead in English Bronze

  • Fast #
  • Part #N211/07
  • Item #1955973
  • Manufacturer Part #211/07
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Traditional Style
  • Available in 27 unique Finishes
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • 1/2" NPT inlet pivot ball fitting
  • 3-9/16" (9.0 cm) showerhead diameter
  • Side-mounted rotational spray control
  • 8-nozzle design with variable spray modes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional®
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Diameter:
3-9/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Number of Jets:
8
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Jet
WaterSense Labeled:
Yes