Newport Brass

Traditional Slidebar with Adjustable Hand Shower Holder in Flat Black

Part #N294/56  |  Manufacturer Part #294/56

Color/Finish:
Flat Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • 36" Long

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Flat Black

Color Finish Category: Blacks

Faucet Height: 7 in

Faucet Material: Brass

Height: 7 in

IAPMO Listed: No

Length: 36 in

Material: Brass

NSF Certified: No

Trim Only: No

Type: Slide Bar with Adjustable Handshower Holder

WaterSense Labeled: No

Width: 9 in