0 items

Newport Brass Colorado Trim Kit Single Lever Handle

N3-238

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Intended for use with Newport Brass rough valves
  • Shower system control valve trim, with escutcheon and handle
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Brand Model Compatibility
Newport Brass 1-606 and 1-607 Stop Valves
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Colorado
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
6-1/2 in
IAPMO Listed
Yes
Length
3-7/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday