0 items

Newport Brass Alveston Trim Kit with Single Cross Handle

N3-163B

Color Finish

Starting at $135.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color/Finish: Polished Chrome
  • Handle and escutcheon for N1-606 and N1-607 stop valves volume control and N1-617 diverter valves

SPECIFICATIONS

ADA Compliant
Yes
Collection
Alveston
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Handle Type
Cross
Height
3 in
Length
7 in
Material
Brass
Number of Handles
Two Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday