Trip Lever in Oil Rubbed Bronze - Hand Relieved

Part #N6-505/ORB  |  Item #4070583  |  Manufacturer Part #6-505/ORB

$ 89.33 EACH

Color/Finish:
Oil Rubbed Bronze - Hand Relieved

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Handles sold separately
  • Rotates into a front, side or angled position, making it compatible with virtually all toilets.
  • Works with insulated tanks (5/8" maximum)

Documents

Specifications

Color Finish: Oil Rubbed Bronze - Hand Relieved

Color Finish Category: Bronze Tones

Handle Type: Lever

WaterSense Labeled: No