Trip Lever in Oil Rubbed Bronze
Trip Lever in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Lever Handle
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Product Type:
- Tank Lever or Faucet Handle
- WaterSense Labeled:
- No