Trip Lever in Polished Chrome

You last purchased this on
 
Newport Brass

Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Trip Lever in Polished Chrome

  • Fast #
  • Part #N6-505/26
  • Item #3873013
  • Manufacturer Part #6-505/26
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Handles sold separately
  • Available in 27 unique Finishes
  • Works with insulated tanks (5/8" maximum)
  • Rotates into a front, side or angled position, making it compatible with virtually all toilets.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-69/100 in
Diameter:
1-1/4 in
IAPMO Listed -:
No
Length:
10 in
WaterSense Labeled:
No
Width:
3 in