Trip Lever in Satin Bronze
Trip Lever in Satin Bronze
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Handles sold separately
- Available in 27 unique Finishes
- Works with insulated tanks (5/8" maximum)
- Rotates into a front, side or angled position, making it compatible with virtually all toilets.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Depth:
- 6-69/100 in
- Diameter:
- 1-1/4 in
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No
- Width:
- 4-3/10 in